Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EMU-AC5015S

  • Zoro # G7550945


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EMU-AC5015S
Zoro #
G7550945
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.187"
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG120412N-MU
Super Alloy (S) Compatibility
Yes
ANSI Number
CNMG433EMU
Mounting Style
Screw
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
8
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Shape
Rhombic
Clearance Angle
0 Degrees
Manufacturer Grade
AC5015S
ANSI Code
CNMG433EMU
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
EMU
Cutting Application
Turning
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K, M, N, P, S
Finish - Machining
AlTiSiN
Number of Cutting Edges
8
Features
Excellent Wear Resistance
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG433EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.