Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EMU-AC830P

  • Zoro # G3772282


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EMU-AC830P
Zoro #
G3772282
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0472"
Mounting Hole Dia.
0.203
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG120412NMU
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
CNMG433EMU-AC830P
Stainless (M) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
Super FF TiCN/Al2O3/TiN CVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Shape
Rhombic
Primary Material Application ISO Code
P
Features
Excellent Wear Resistance
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Manufacturer Grade
AC830P
Coating Process
CVD
Chip-Breaker Style
Double
ANSI Code
CNMG433EMU
Clearance Angle
0 Degrees
Chip-Breaker Code
EMU
Measurement System
Fractional Inch
Included Angle
80 Degrees
Number of Cutting Edges
4
Primary Material Application
Steel
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.