Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433ENG-AC830P

  • Zoro # G6329219


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ENG-AC830P
Zoro #
G6329219
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG120412N-UG
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Cermet
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
4
Stainless (M) Compatibility
Yes
ANSI Number
CNMG433ENG-AC830P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Coating Process
CVD
Primary Material Application ISO Code
P
Features
Excellent Wear Resistance
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
Al203+TiCN
Chip-Breaker Code
ENG
Manufacturer Grade
AC830P
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Rhombic
ANSI Code
CNMG433ENG
Material - Machining
Carbide
Primary Material Application
Steel
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.