Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433ENZ-AC415K

  • Zoro # G6329200


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ENZ-AC415K
Zoro #
G6329200
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG120412N-UZ
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
No
ANSI Number
CNMG433ENZ-AC415K
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
Cermet
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Shape
Rhombic
Chip-Breaker Style
Double
Primary Material Application ISO Code
K01 - K20
Measurement System
Fractional Inch
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Chip-Breaker Code
ENZ
ANSI Code
CNMG433ENZ
Manufacturer Grade
AC415K
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.