Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EUX-AC810P

  • Zoro # G6328957


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EUX-AC810P
Zoro #
G6328957
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120412N-UX
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Coating
Uncoated
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG433EUX-AC810P
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
4
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
P10
Insert Holding Type
Straight Hole
Manufacturer Grade
AC810P
Measurement System
Fractional Inch
Chip-Breaker Code
EUX
Chip-Breaker Style
Double
Included Angle
80 Degrees
Coating Process
CVD
Shape
Rhombic
Features
Excellent Wear Resistance
Finish - Machining
Al203+TiCN
ANSI Code
CNMG433EUX
Clearance Angle
0 Degrees
Primary Material Application
Steel
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.