Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 3, Cermet

  • Mfr # CNMG433ELUW-T1500Z

  • Zoro # G6329359


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ELUW-T1500Z
Zoro #
G6329359
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
CNMG120412N-LUW
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
4
ANSI Number
CNMG433ELUW-T1500Z
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Coating Process
PVD
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
ANSI Code
CNMG433ELUW
Clearance Angle
0 Degrees
Shape
Rhombic
Features
Wear Resistant
Number of Cutting Edges
4
Chip-Breaker Style
Double
Primary Material Application
Steel
Chip-Breaker Code
ELUW
Manufacturer Grade
T1500Z
Material - Machining
Cermet
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
80 Degrees
Material
Cermet
Application
Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 1/2 in, ANSI Code CNMG433ELUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.