Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # CNMG434EEM-AC5015S

  • Zoro # G7550534


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434EEM-AC5015S
Zoro #
G7550534
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Nose Radius
0.062"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120416N-EM
ANSI Number
CNMG434EEM
Coating
PVD
No. of Edges
8
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Turning
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Number of Cutting Edges
8
Included Angle
80 Degrees
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
ANSI Code
CNMG434EEM
Chip-Breaker Code
EEM
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG434EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.