Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # CNMG434EEM-AC5025S

  • Zoro # G7550735


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434EEM-AC5025S
Zoro #
G7550735
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Nose Radius
0.062"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120416N-EM
No. of Edges
8
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
CNMG434EEM
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating Process
PVD
Included Angle
80 Degrees
Number of Cutting Edges
8
Chip-Breaker Code
EEM
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Shape
Rhombic
Finish - Machining
AlTiSiN
Chip-Breaker Style
Double
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
ANSI Code
CNMG434EEM
Features
Excellent Fracture Resistance
Clearance Angle
0 Degrees
Primary Material Application ISO Code
S10 - S30
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG434EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.