Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # CNMG434EGZ-AC415K

  • Zoro # G6328887


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434EGZ-AC415K
Zoro #
G6328887
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120416N-GZ
Super Alloy (S) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CNMG434EGZ-AC415K
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Shape
Rhombic
Coating Process
CVD
Manufacturer Grade
AC415K
Chip-Breaker Code
EGZ
Primary Material Application ISO Code
K01 - K20
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
CNMG434EGZ
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG434EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.