Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # CNMG434EMU-AC830P

  • Zoro # G2355337


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434EMU-AC830P
Zoro #
G2355337
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Nose Radius
0.0625"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG120416NMU
ANSI Number
CNMG434EMU-AC830P
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
Super FF TiCN/Al2O3/TiN CVD
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
No. of Edges
4
Primary Material Application ISO Code
P
Manufacturer Grade
AC830P
Chip-Breaker Style
Double
Number of Cutting Edges
4
ANSI Code
CNMG434EMU
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Coating Process
CVD
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application
Steel
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Chip-Breaker Code
EMU
Cutting Application
Turning
Shape
Rhombic
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG434EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.