Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide

  • Mfr # CNMG430.5ESU-AC5015S

  • Zoro # G7550997


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
430
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG430.5ESU-AC5015S
Zoro #
G7550997
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
430
Corner Radius
.5
Nose Radius
0.007"
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNMG120402N-SU
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
No. of Edges
8
ANSI Number
CNMG430.5ESU
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Chip-Breaker Code
ESU
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Number of Cutting Edges
8
Chip-Breaker Style
Double
Included Angle
80 Degrees
ANSI Code
CNMG430.5ESU
Material - Machining
Carbide
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K, M, N, P, S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG430.5ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.