Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMM, 2, Carbide

  • Mfr # CNMM432EHG-AC8025P

  • Zoro # G6326741


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM432EHG-AC8025P
Zoro #
G6326741
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM120404NHG
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
CNMM432EHG-AC8025P
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Number of Cutting Edges
4
Shape
Rhombic
Chip-Breaker Style
Single
Material - Machining
Carbide
Finish - Machining
Absotech Platinum
ANSI Code
CNMM432EHG
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
EHG
Primary Material Application ISO Code
P25
Clearance Angle
0 Degrees
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
Manufacturer Grade
AC8025P
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application
Steel
Material
Carbide
Application
Roughing
Style
CNMM

Description

Diamond Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code CNMM432EHG, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.