Diamond Turning Insert, Diamond, 4, CNMM, 2, Carbide
Mfr # CNMM432ENP-AC5025S
Zoro # G7551243
product price: $9.65
/eaSold in multiples of 10 for $96.50
Key Features
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMM432ENP-AC5025S
Zoro #
G7551243
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3
Description
Diamond Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMM432ENP, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.