Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMM, 3, Carbide

  • Mfr # CNMM433ENP-AC5025S

  • Zoro # G7551225


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM433ENP-AC5025S
Zoro #
G7551225
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.187"
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM120412N-MP
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
CNMM433ENP
No. of Edges
4
Coating
PVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
4
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Cutting Application
Turning
Features
Excellent Fracture Resistance
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
ENP
ANSI Code
CNMM433ENP
Insert Holding Type
Straight Hole
Chip-Breaker Style
Single
Shape
Rhombic
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMM433ENP, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.