Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMX, 1, PCD

  • Mfr # NF-CNMX431GD-DA1000

  • Zoro # G6369636


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNMX
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-CNMX431GD-DA1000
Zoro #
G6369636
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-CNMX120404N-GD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Coating
CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Mounting Style
Top and Hole Clamping
ANSI Number
NF-CNMX431GD-DA1000
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Clearance Angle
0 Degrees
Material - Machining
Polycrystalline Diamond
Insert Holding Type
Straight or Countersink Hole
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
NF-CNMX431GD
Chip-Breaker Style
10 Degrees Rake Angle
Included Angle
80 Degrees
Primary Material Application ISO Code
N
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Code
GD
Manufacturer Grade
DA1000
Features
Excellent Wear Resistance and Fracture Resistance
Material
PCD
Application
Finishing
Style
CNMX

Description

Diamond Turning Insert, Chip-Breaker Code GD, Inscribed Circle 1/2 in, ANSI Code NF-CNMX431GD, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.