Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMX, 1, PCD

  • Mfr # NF-CNMX431LD-DA1000

  • Zoro # G6369627


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNMX
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-CNMX431LD-DA1000
Zoro #
G6369627
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMX
Inscribed Circle
4
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-CNMX120404N-LD
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
Yes
ANSI Number
NF-CNMX431LD-DA1000
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
No. of Edges
1
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Primary Material Application ISO Code
N
Clearance Angle
0 Degrees
Chip-Breaker Code
LD
Included Angle
80 Degrees
Insert Holding Type
Straight or Countersink Hole
Chip-Breaker Style
10 Degrees Rake Angle
Manufacturer Grade
DA1000
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
Features
Excellent Wear Resistance and Fracture Resistance
Number of Cutting Edges
1
ANSI Code
NF-CNMX431LD
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
PCD
Style
CNMX
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LD, Inscribed Circle 1/2 in, ANSI Code NF-CNMX431LD, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.