Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMX, 1, PCD

  • Mfr # NFCNMX431-DA1000

  • Zoro # G6369645


product price: $72.49
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNMX
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCNMX431-DA1000
Zoro #
G6369645
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code NF-CNMX431, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.