Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CPGT, 1, Cermet

  • Mfr # CPGT431-T1500A

  • Zoro # G6326376


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT431-T1500A
Zoro #
G6326376
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT120404NSD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
4
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CPGT431-T1500A
Coating
PCD
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Material - Machining
Cermet
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
ANSI Code
CPGT431
Manufacturer Grade
T1500A
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Number of Cutting Edges
4
Primary Material Application ISO Code
P05 - P30
Included Angle
80 Degrees
Chip-Breaker Style
Single
Clearance Angle
11 Degrees
Shape
Rhombic
Primary Material Application
Steel
Material
Cermet
Application
Finishing
Style
CPGT

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CPGT431, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.