Zoro Homepage

Diamond Turning Insert, Diamond, 4, CPGT, 2, Carbide

  • Mfr # CPGT432-AC5025S

  • Zoro # G7551864


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT432-AC5025S
Zoro #
G7551864
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.216"
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT120408N-SD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
Mounting Style
Screw
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Relief Angle
11 Degrees
ANSI Number
CPGT432
Measurement System
Fractional Inch
Included Angle
80 Degrees
Shape
Rhombic
Finish - Machining
AlTiSiN
Number of Cutting Edges
2
ANSI Code
CPGT432
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Style
Single
Coating Process
PVD
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Clearance Angle
11 Degrees
Manufacturer Grade
AC5025S
Insert Holding Type
Countersink Hole
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CPGT432, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.