Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CPGT, .5, Cermet

  • Mfr # CPGT430.5-T1500A

  • Zoro # G6326385


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
4
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT430.5-T1500A
Zoro #
G6326385
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
430.5
Corner Radius
.5
Insert Thickness
0.1875"
Nose Radius
0.0078"
Mounting Hole Dia.
0.217"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT120402N-SD
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
CPGT430.5-T1500A
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
4
Coating
PCD
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Material - Machining
Cermet
Insert Holding Type
Countersink Hole
Cutting Application
Turning
ANSI Code
CPGT430.5
Primary Material Application ISO Code
P05 - P30
Manufacturer Grade
T1500A
Number of Cutting Edges
4
Chip-Breaker Style
Single
Features
Excellent Wear Resistance and Fracture Resistance
Clearance Angle
11 Degrees
Shape
Rhombic
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Cermet
Style
CPGT
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CPGT430.5, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.