Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CPMT, 2, Carbide

  • Mfr # CPMT432ENS-AC6030M

  • Zoro # G6325761


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT432ENS-AC6030M
Zoro #
G6325761
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.217"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
CPMH120408N-US
Coating
CVD
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
ANSI Number
CPMT432ENS-AC6030M
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
4
Features
Fracture Resistant
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Insert Holding Type
Countersink Hole
Finish - Machining
Absotech
Included Angle
80 Degrees
Clearance Angle
11 Degrees
Cutting Application
Turning
Chip-Breaker Style
Single
Chip-Breaker Code
ENS
Measurement System
Fractional Inch
ANSI Code
CPMT432ENS
Shape
Rhombic
Material
Carbide
Style
CPMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 1/2 in, Absotech, ANSI Code CPMT432ENS, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.