Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 1, Carbide

  • Mfr # DNGA431-AC5015S

  • Zoro # G7552659


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGA431-AC5015S
Zoro #
G7552659
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.312"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Positive
ISO Number
DNGA150404
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
DNGA431
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
PVD
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Shape
Rhombic
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5015S
ANSI Code
DNGA431
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNGA431, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.