Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN

  • Mfr # 2NUDNGA431LF-BN7000

  • Zoro # G6372969


product price: $66.15
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDNGA431LF-BN7000
Zoro #
G6372969
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-DNGA150404LF
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
Cermet
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
ANSI Number
2NUDNGA431LF-BN7000
Cutting Direction
Neutral
No. of Edges
2
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Included Angle
55 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application
Cast Iron, Nickel, Titanium
Primary Material Application ISO Code
K10 - K20, S
Insert Holding Type
Straight Hole
Manufacturer Grade
BN7000
Number of Cutting Edges
2
Cutting Application
Turning
Chip-Breaker Code
LF
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
ANSI Code
2NU-DNGA431LF
Material - Machining
CBN
Material
CBN
Application
Finishing
Style
DNGA

Description

Diamond Turning Insert, Chip-Breaker Code LF, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-DNGA431LF, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.