Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN

  • Mfr # 2NUDNGA431WG-BN2000

  • Zoro # G6372941


product price: $73.75
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDNGA431WG-BN2000
Zoro #
G6372941
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-DNGA150404WG
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
No. of Edges
2
Mounting Style
Top and Hole Clamping
ANSI Number
2NUDNGA431WG-BN2000
Coating
CVD
Cutting Direction
Neutral
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Wiper Insert
Yes
Number of Cutting Edges
2
Primary Material Application
Hardened Steel
Included Angle
55 Degrees
Chip-Breaker Code
WG
ANSI Code
2NU-DNGA431WG
Primary Material Application ISO Code
H10 - H20
Cutting Application
Turning
Manufacturer Grade
BN2000
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
CBN
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Material
CBN
Application
Finishing
Style
DNGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-DNGA431WG, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.