Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN

  • Mfr # 2NUDNGA431WH-BN7500

  • Zoro # G6372926


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDNGA431WH-BN7500
Zoro #
G6372926
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-DNGA150404WH
Mounting Style
Top and Hole Clamping
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
2NUDNGA431WH-BN7500
Chip-Breaker Code
WH
Wiper Insert
Yes
Measurement System
Fractional Inch
ANSI Code
2NU-DNGA431WH
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
Included Angle
55 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application
Cast Iron, Nickel, Titanium
Insert Holding Type
Straight Hole
Manufacturer Grade
BN7500
Material - Machining
CBN
Primary Material Application ISO Code
K10, S/M
Material
CBN
Application
Finishing
Style
DNGA

Description

Diamond Turning Insert, Chip-Breaker Code WH, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-DNGA431WH, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.