Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN

  • Mfr # 4NCDNGA431-BNC160

  • Zoro # G5565822


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGA431-BNC160
Zoro #
G5565822
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0157"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC160
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
4NC-DNGA150404
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
ANSI Number
4NCDNGA431-BNC160
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Coating
TiAlN/TiCN
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
4
Cutting Application
Turning
Primary Material Application ISO Code
H
Material - Machining
Carbide
Shape
Rhombic
ANSI Code
4NC-DNGA431
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Manufacturer Grade
BNC160
Clearance Angle
0 Degrees
Primary Material Application
Hardened Steel
Included Angle
55 Degrees
Number of Cutting Edges
4
Material
CBN
Style
DNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 4NC-DNGA431, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.