Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN

  • Mfr # 4NCDNGA431-BNC200

  • Zoro # G5782515


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGA431-BNC200
Zoro #
G5782515
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0157"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
4NC-DNGA150404
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
TiAlN
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
4NCDNGA431-BNC200
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
No. of Edges
4
Features
Excellent Wear Resistance
Cutting Application
Turning
Primary Material Application ISO Code
H
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Primary Material Application
Hardened Steel
Finish - Machining
TiN
Material - Machining
Carbide
Manufacturer Grade
BNC200
ANSI Code
4NC-DNGA431
Insert Holding Type
Straight Hole
Material
CBN
Application
Medium
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 4NC-DNGA431, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.