Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN

  • Mfr # 4NCDNGA431-BNC300

  • Zoro # G5526254


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGA431-BNC300
Zoro #
G5526254
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0157"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
4NC-DNGA150404
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
4NCDNGA431-BNC300
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Coating
TiAlN
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Finish - Machining
TiN
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
4
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC300
Shape
Rhombic
Primary Material Application ISO Code
H
Insert Holding Type
Straight Hole
ANSI Code
4NC-DNGA431
Material - Machining
Carbide
Material
CBN
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 4NC-DNGA431, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.