Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN

  • Mfr # 4NCDNGA431HS-BNC2010

  • Zoro # G6371228


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGA431HS-BNC2010
Zoro #
G6371228
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
4NC-DNGA150404HS
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
4NCDNGA431HS-BNC2010
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
No
Coating
CVD
No. of Edges
4
Workpiece Compatibility
Hardened (H), Steel (P)
Manufacturer Grade
BNC2010
Primary Material Application ISO Code
H
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Shape
Rhombic
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Number of Cutting Edges
4
Finish - Machining
TiCN
ANSI Code
4NC-DNGA431HS
Cutting Application
Turning
Features
High Wear Resistance
Material
CBN
Application
Roughing
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 4NC-DNGA431HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.