Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN

  • Mfr # 4NCDNGA431WG-BNC2020

  • Zoro # G6371185


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGA431WG-BNC2020
Zoro #
G6371185
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-DNGA150404WG
ANSI Number
4NCDNGA431WG-BNC2020
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Included Angle
55 Degrees
Features
Excellent Wear Resistance and Breakage Resistance
Primary Material Application ISO Code
H20 - H30
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Code
WG
Primary Material Application
Hardened Steel
Shape
Rhombic
Material - Machining
CBN
Measurement System
Fractional Inch
ANSI Code
4NC-DNGA431WG
Clearance Angle
0 Degrees
Manufacturer Grade
BNC2020
Number of Cutting Edges
4
Material
CBN
Style
DNGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/2 in, ANSI Code 4NC-DNGA431WG, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.