Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 1

  • Mfr # DNGA431-AC5025S

  • Zoro # G7511294


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGA431-AC5025S
Zoro #
G7511294
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.312"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Rake
Positive
ISO Number
DNGA150404
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Screw
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Rhombic
Manufacturer Grade
AC5025S
ANSI Code
DNGA431
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Finish - Machining
AlTiSiN
Included Angle
55 Degrees
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNGA431, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.