Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN

  • Mfr # 2MDDNGA432-BN7000

  • Zoro # G6375498


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MDDNGA432-BN7000
Zoro #
G6375498
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3
Depth of Cut
0.0300 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2MD-DNGA120408
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
No. of Edges
2
Coating
Cermet
ANSI Number
2MDDNGA432-BN7000
For Use With
Toolholders, Boring Bars
Manufacturer Grade
BN7000
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Shape
Rhombic
Included Angle
55 Degrees
Primary Material Application ISO Code
K10 - K20, S
Primary Material Application
Cast Iron, Nickel, Titanium
Clearance Angle
0 Degrees
ANSI Code
2MD-DNGA432
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Material - Machining
CBN
Material
CBN
Application
Finishing
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2MD-DNGA432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.