Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN

  • Mfr # 2NCDNGA432-BNC2020

  • Zoro # G6374560


product price: $72.49
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDNGA432-BNC2020
Zoro #
G6374560
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-DNGA150408
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
2
ANSI Number
2NCDNGA432-BNC2020
Coating
PVD
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Included Angle
55 Degrees
Material - Machining
CBN
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Primary Material Application
Hardened Steel
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H20 - H30
ANSI Code
2NC-DNGA432
Features
Excellent Wear Resistance and Breakage Resistance
Manufacturer Grade
BNC2020
Shape
Rhombic
Material
CBN
Application
Finishing
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code 2NC-DNGA432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.