Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN

  • Mfr # 2NCDNGA432-BNC300

  • Zoro # G6374551


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDNGA432-BNC300
Zoro #
G6374551
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-DNGA150408
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
ANSI Number
2NCDNGA432-BNC300
Hardened (H) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
BNC300
Finish - Machining
TiN
Primary Material Application
Hardened Steel
Included Angle
55 Degrees
Shape
Rhombic
ANSI Code
2NC-DNGA432
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H
Number of Cutting Edges
2
Material
CBN
Application
Finishing
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 2NC-DNGA432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.