Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN

  • Mfr # 2NCDNGA432HS-BNC2010

  • Zoro # G6374545


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDNGA432HS-BNC2010
Zoro #
G6374545
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NC-DNGA150408HS
No. of Edges
2
Coating
CVD
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
2NCDNGA432HS-BNC2010
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Number of Cutting Edges
2
Included Angle
55 Degrees
ANSI Code
2NC-DNGA432HS
Features
High Wear Resistance
Primary Material Application
Hardened Steel
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H
Shape
Rhombic
Finish - Machining
TiCN
Manufacturer Grade
BNC2010
Clearance Angle
0 Degrees
Material - Machining
Carbide
Material
CBN
Style
DNGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 2NC-DNGA432HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.