Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN

  • Mfr # 2NUDNGA432LT-BN2000

  • Zoro # G6372847


product price: $65.45
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NUDNGA432LT-BN2000
Zoro #
G6372847
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0200 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-DNGA150408LT
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
2NUDNGA432LT-BN2000
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Coating
CVD
Measurement System
Fractional Inch
Number of Cutting Edges
2
Manufacturer Grade
BN2000
Primary Material Application
Hardened Steel
Chip-Breaker Code
LT
ANSI Code
2NU-DNGA432LT
Primary Material Application ISO Code
H10 - H20
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
CBN
Material
CBN
Style
DNGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-DNGA432LT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.