Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN

  • Mfr # 4NCDNGA432-BNC2010

  • Zoro # G6371158


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGA432-BNC2010
Zoro #
G6371158
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-DNGA150408
Non Ferrous (N) Compatibility
No
No. of Edges
4
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
ANSI Number
4NCDNGA432-BNC2010
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Number of Cutting Edges
4
Material - Machining
Carbide
ANSI Code
4NC-DNGA432
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Features
High Wear Resistance
Cutting Application
Turning
Finish - Machining
TiCN
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
0 Degrees
Manufacturer Grade
BNC2010
Material
CBN
Style
DNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 4NC-DNGA432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.