Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN

  • Mfr # 4NCDNGA432-BNC300

  • Zoro # G5810883


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGA432-BNC300
Zoro #
G5810883
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203
Nose Radius
0.0312"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
4NC-DNGA150408
Cast Iron (K) Compatibility
Yes
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
TiAlN
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
4NCDNGA432-BNC300
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
No. of Edges
4
Hardened (H) Compatibility
Yes
Included Angle
55 Degrees
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
4NC-DNGA432
Cutting Application
Turning
Primary Material Application ISO Code
H
Finish - Machining
TiN
Manufacturer Grade
BNC300
Material - Machining
Carbide
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Material
CBN
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 4NC-DNGA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.