Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN

  • Mfr # 2NCDNGA433-BNC2010

  • Zoro # G6374490


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NCDNGA433-BNC2010
Zoro #
G6374490
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-DNGA150412
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Mounting Style
Top and Hole Clamping
ANSI Number
2NCDNGA433-BNC2010
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application
Hardened Steel
Finish - Machining
TiCN
Primary Material Application ISO Code
H
Features
High Wear Resistance
Shape
Rhombic
Clearance Angle
0 Degrees
Manufacturer Grade
BNC2010
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
2NC-DNGA433
Measurement System
Fractional Inch
Material
CBN
Application
Finishing
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 2NC-DNGA433, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.