Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN

  • Mfr # 2NCDNGA433-BNC300

  • Zoro # G6374475


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NCDNGA433-BNC300
Zoro #
G6374475
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-DNGA150412
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
2
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Number
2NCDNGA433-BNC300
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
Manufacturer Grade
BNC300
Shape
Rhombic
ANSI Code
2NC-DNGA433
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Finish - Machining
TiN
Material
CBN
Application
Finishing
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 2NC-DNGA433, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.