Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN

  • Mfr # 2NCDNGA433HS-BNC300

  • Zoro # G6374448


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDNGA433HS-BNC300
Zoro #
G6374448
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NC-DNGA150412HS
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
ANSI Number
2NCDNGA433HS-BNC300
Steel (P) Compatibility
Yes
No. of Edges
2
Coating
Cermet
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
For Use With
Toolholders, Boring Bars
Finish - Machining
TiN
Primary Material Application
Hardened Steel
Cutting Application
Turning
Clearance Angle
0 Degrees
Number of Cutting Edges
2
ANSI Code
2NC-DNGA433HS
Primary Material Application ISO Code
H
Included Angle
55 Degrees
Manufacturer Grade
BNC300
Material - Machining
Carbide
Shape
Rhombic
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material
CBN
Style
DNGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 2NC-DNGA433HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.