Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN

  • Mfr # 2NUDNGA433HS-BN7000

  • Zoro # G6372768


product price: $66.15
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDNGA433HS-BN7000
Zoro #
G6372768
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NU-DNGA150412HS
ANSI Number
2NUDNGA433HS-BN7000
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Coating
CVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Manufacturer Grade
BN7000
ANSI Code
2NU-DNGA433HS
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Cast Iron, Nickel, Titanium
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
55 Degrees
Material - Machining
CBN
Primary Material Application ISO Code
K10 - K20, S
Shape
Rhombic
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Material
CBN
Application
Roughing
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-DNGA433HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.