Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN

  • Mfr # 4NCDNGA433-BNC300

  • Zoro # G5815083


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGA433-BNC300
Zoro #
G5815083
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0472"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC300
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
4NC-DNGA150412
Mounting Style
Clamp
ANSI Number
4NCDNGA433-BNC300
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiAlN
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
BNC300
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
55 Degrees
Finish - Machining
TiN
Shape
Rhombic
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
H
ANSI Code
4NC-DNGA433
Material
CBN
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code 4NC-DNGA433, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.