Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN

  • Mfr # 4NCDNGA433HS-BNC2010

  • Zoro # G6371036


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NCDNGA433HS-BNC2010
Zoro #
G6371036
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
4NC-DNGA150412HS
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
ANSI Number
4NCDNGA433HS-BNC2010
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
For Use With
Toolholders, Boring Bars
Coating
CVD
No. of Edges
4
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Primary Material Application ISO Code
H
Insert Holding Type
Straight Hole
Shape
Rhombic
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Carbide
Features
High Wear Resistance
Included Angle
55 Degrees
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC2010
Finish - Machining
TiCN
ANSI Code
4NC-DNGA433HS
Material
CBN
Application
Roughing
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 4NC-DNGA433HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.