Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN

  • Mfr # 4NCDNGA433HS-BNC2020

  • Zoro # G6371027


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGA433HS-BNC2020
Zoro #
G6371027
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
4NC-DNGA150412HS
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
ANSI Number
4NCDNGA433HS-BNC2020
Workpiece Compatibility
Hardened (H), Steel (P)
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Insert Holding Type
Straight Hole
Cutting Application
Turning
Manufacturer Grade
BNC2020
ANSI Code
4NC-DNGA433HS
Clearance Angle
0 Degrees
Material - Machining
CBN
Measurement System
Fractional Inch
Included Angle
55 Degrees
Shape
Rhombic
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H20 - H30
Number of Cutting Edges
4
Features
Excellent Wear Resistance and Breakage Resistance
Material
CBN
Style
DNGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code 4NC-DNGA433HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.