Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, 1, CBN

  • Mfr # 2NUDNGG431LV-BN2000

  • Zoro # G6372725


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDNGG431LV-BN2000
Zoro #
G6372725
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-DNGG150404LV
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
ANSI Number
2NUDNGG431LV-BN2000
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Cermet
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application
Hardened Steel
Material - Machining
CBN
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN2000
Chip-Breaker Code
LV
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Straight Hole
ANSI Code
2NU-DNGG431LV
Number of Cutting Edges
2
Included Angle
55 Degrees
Wiper Insert
Yes
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H10 - H20
Measurement System
Fractional Inch
Material
CBN
Style
DNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-DNGG431LV, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.