Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, 1, CBN

  • Mfr # 4NCDNGG431LV-BNC2020

  • Zoro # G6370975


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCDNGG431LV-BNC2020
Zoro #
G6370975
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
4NC-DNGG150404LV
Workpiece Compatibility
Hardened (H), Steel (P)
Cast Iron (K) Compatibility
No
No. of Edges
4
Coating
CVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
ANSI Number
4NCDNGG431LV-BNC2020
Number of Cutting Edges
4
Chip-Breaker Style
Double
Manufacturer Grade
BNC2020
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
H20 - H30
Material - Machining
CBN
ANSI Code
4NC-DNGG431LV
Primary Material Application
Hardened Steel
Chip-Breaker Code
LV
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance and Breakage Resistance
Measurement System
Fractional Inch
Included Angle
55 Degrees
Material
CBN
Application
Finishing
Style
DNGG

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 1/2 in, ANSI Code 4NC-DNGG431LV, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.