Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, 1, Cermet

  • Mfr # DNGG431ESU-T1500A

  • Zoro # G6323549


product price: $17.45
/ea
Sold in multiples of 10 for $174.50

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG431ESU-T1500A
Zoro #
G6323549
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNGG150404N-SU
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
2
ANSI Number
DNGG431ESU-T1500A
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Included Angle
55 Degrees
Number of Cutting Edges
2
Chip-Breaker Style
Double
ANSI Code
DNGG431ESU
Manufacturer Grade
T1500A
Primary Material Application ISO Code
P05 - P30
Chip-Breaker Code
ESU
Features
Excellent Wear Resistance and Fracture Resistance
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Cermet
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Material
Cermet
Style
DNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code DNGG431ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.