Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNGG, 1, Cermet

  • Mfr # DNGG431ESU-T1500Z

  • Zoro # G6323530


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG431ESU-T1500Z
Zoro #
G6323530
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNGG150404N-SU
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Coating
CVD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
DNGG431ESU-T1500Z
Steel (P) Compatibility
Yes
No. of Edges
2
Shape
Rhombic
Manufacturer Grade
T1500Z
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Cutting Application
Turning
Clearance Angle
0 Degrees
ANSI Code
DNGG431ESU
Chip-Breaker Code
ESU
Material - Machining
Cermet
Primary Material Application
Steel
Coating Process
PVD
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Features
Wear Resistant
Material
Cermet
Application
Finishing
Style
DNGG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code DNGG431ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.