Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGG, .2, Carbide

  • Mfr # DNGG430ESU-AC520U

  • Zoro # G5680561


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Insert Size
430
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGG430ESU-AC520U
Zoro #
G5680561
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
430
Corner Radius
.2
Nose Radius
0.004"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNGG150401NSU
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Coating
Super ZX TiAlN/AlCrN-PVD
ANSI Number
DNGG150401ESU-AC520U
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Relief Angle
0 Degrees
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Chip-Breaker Code
ESU
Coating Process
PVD
Features
Excellent Fracture Resistance
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Finish - Machining
TiAlN+AlCrN
ANSI Code
DNGG430ESU
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
AC520U
Shape
Rhombic
Included Angle
55 Degrees
Chip-Breaker Style
Double
Material
Carbide
Application
Finishing
Style
DNGG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code DNGG430ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.